Shop All Table Lamps
Design Toscano
Rose Court Victorian-Style Hurricane Table Lamp
Mfr # TF85003
Zoro # G105386914
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Design Toscano
- MFR # TF85003
- Zoro # G105386914
- UPC # 840798111393
- Country of Origin China
- Category Table Lamps
Description
Fit for a princess! This charming reproduction of a Victorian hurricane parlor lamp emits a warm pale rosy glow featuring two lights: one above, and the warm light in base makes a perfect night light. The wavy liquid glaze finish on the glass creates a pleasant luminosity inspired by traditional oil-burning lamps, as it rises from acanthus leaf metal feet to a metal collar like a touch of lace and finished in faux antique brass. Recreating a lamp that is prized by collectors, this Rose Court s crimp top shade surrounds the glass hurricane chimney and will be a welcome addition to any bedroom, parlor, or side table. Accepts two bulbs: one 7-watt and one 60-watt bulb; with a 3-way switch on cord. Ships in three pieces; simple assembly required. 8 Dx161⁄2 H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) (Tube v2.0)
- CELEBRATIONS Incandescent Mini Multicolored 100 ct String Christmas Lights 20.625 ft. (4001-71)
- FULHAM FIREHORSE 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-120-L)
- ILC Replacement for Light Bulb / Lamp CL JDD E27 120v 150w replacement light bulb lamp, 2PK (CL JDD E27 120V 150W LIGHT BULB / LAMP)
- DESIGN TOSCANO Andes Alpaca of Rainbow Mountain Sculptural Table Lamp (JQ12103)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- DESIGN TOSCANO Lotus of Monet's Garden Petite Tiffany-Style Table Lamp (TF10039)
- DESIGN TOSCANO Ravishing Peacock Petite Tiffany-Style Table Lamp (TF10043)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- DESIGN TOSCANO Croton Leaves Tiffany-Style Stained Glass Lamp (TF85001)
- SIMPLE DESIGNS Studded Texture Ceramic Table Lamp, White (LT2084-WHT)
- Design Toscano Table Lamps