Shop All Patio Side Tables
Design Toscano
Roman Corinthian Capital Architectural Table
Mfr # NE70505
Zoro # G004386299
product price: $1,822.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,822.86
Free 30-Day Returns
Key Features
- Weight 125 lbs
- Height 32"
- Depth 48"
- Width 48"
Product Information
- Brand Design Toscano
- MFR # NE70505
- Zoro # G004386299
- UPC # 846092038572
- Country of Origin Philippines
- Category Patio Side Tables
Dimensions
Height | 32" |
Depth | 48" |
Width | 48" |
Details
Weight | 125 lbs |
Description
With a slender, fluted column featuring acanthus detailing at the capital, this Corinthian column replicates the architecture of ancient Greece and Rome to become a functional and beautiful table. Cast in quality designer resin with a faux French limestone finish that lends a chiseled look, this distinctive, four-foot diameter work of furniture art is a statement piece for home, garden or gallery. This large-scale, display-quality sculpture transforms any garden, entertainment area or restaurant into something truly magnificent! Arrives in two pieces. 48"dia.x32"H. 125 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 20 gal. Standard Spot Sprayer, 15 ft. Hose Length (LG-20-EC)
- TRILINK Bar and Chain, 18 In., .050 In., 3/8 In. LP (BM1501862-1041TL2)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Eggbutt Bit with Normal Plate 5-1/2" (3295-5-1/2)
- SEYMOUR MIDWEST #2 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49060)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- DESIGN TOSCANO Kalahari Meerkat Maitre d's Sculptural Side Table (JQ8608)
- DESIGN TOSCANO Arc de Triomphe Sculptural Table (NG33646)
- FLASH FURNITURE Blue 2 Tier Adirondack Style Patio Side Table (LE-HMP-1035-1517H-BL-GG)
- ADAMS MFG WHT Fold Side Table (8510-48-3734)
- FLASH FURNITURE Lime All-Weather Adirondack Side Table (JJ-T14001-LM-GG)
- Design Toscano Outdoor Tables