Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Roly-Poly Laughing Hedgehog Statue: Large
Mfr # QM22558
Zoro # G904385019
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 1/2 Inch
- Material Resin
- Width 5 Inch
- Weight 1 lbs
- Color Beiges / Browns
Product Information
- Brand Design Toscano
- MFR # QM22558
- Zoro # G904385019
- UPC # 846092070862
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 6 1/2 Inch |
Width | 5 Inch |
Details
Material | Resin |
Weight | 1 lbs |
Color | Beiges / Browns |
Type | Decorative Figure |
Shape | Specialty |
Large Spiral | 5 Inch |
Description
Our cute hedgehog statue will steal your heart he's so adorable you'll want to give him a hug &but don't! This Design Toscano-exclusive hedgehog statue "is a bit prickly" in quality designer resin, fully hand-painted with superior detail from adorable face to spiny body! Another quality garden animal statue from Design Toscano! 5"Wx5"Dx6 1⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe Furniture Protector Pet Cover with Bolster - Brown - 35x35 (772858TAC)
- DEWITT Sunbelt Woven Ground Cover, 6 ft.X300 ft. (SBLT6300)
- AMPCO SAFETY TOOLS Rake, Fiberglass Handle, 14-1/4"W, 60-1/4"L (R-10FG)
- MAURITZON 6 ft x 10 ft 20 Mil Tarp, White, Clear PVC (T-PVC20-0610)
- DESIGN TOSCANO The Moose is Loose Statue (QM22090)
- DESIGN TOSCANO Flowers for Felicity Little Girl Garden Statue: Medium (NG30540)
- DESIGN TOSCANO Mansfield Manor Lion Sentinel Statue: Looking Right (SH43)
- DESIGN TOSCANO Up the Ladder: Climbing Garden Gnome Statue (QM2360100)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Window Gnome (QL4283)
- DESIGN TOSCANO Lace and Lard, Madame Pig Statue (QS2810)
- DESIGN TOSCANO Praying Baby Buddha Asian Garden Statue (KY47127)
- Design Toscano Fountains, Garden Statues & Sculptures