Shop All Table Lamps
Design Toscano
Retro Gasoline Pump Table Lamp
Mfr # PD60310
Zoro # G005386915
product price: $106.90
/ea
Free Shipping & Returns
$106.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18.5"
- Width 9"
- Weight 3 lbs
- Depth 9"
- Cord 66"L.
Product Information
- Brand Design Toscano
- MFR # PD60310
- Zoro # G005386915
- UPC # 846092043835
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18.5" |
Width | 9" |
Depth | 9" |
Details
Weight | 3 lbs |
Cord | 66"L. |
Paper Shade | 9" dia.x8"H. |
Description
Though the original pumps serviced cars through the 40's and 50's, our antique replica filling station table lamp will still refuel you with 60 watts of light and lots of nostalgic fun! Cast in quality designer resin to capture detail from vintage nozzle to gallon indicator, the retro gas fuel pump base rises to support a hardback paper shade that glows with a warm light sure to please the most avid collector of Petroliana. With a simple on/off switch, this car lover's collectible will have you coming back to refuel! 9"dia.x181⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tapered Metal Baffle, 6102 (6102BB)
- PROGRESS LIGHTING Indoor Step Light (P660003-020-30K)
- ILC Replacement for Whelen Engineering 02-0361109-02 Strobe Only USE OLD Housing (02-0361109-02 STROBE ONLY USE OLD HOUSING WHELEN)
- ELCO LIGHTING Accessories for Recessed Fixtures (RP-1B)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- DESIGN TOSCANO Steampunk Airship Illuminated Sculpture (CL6654)
- DESIGN TOSCANO Lotus of Monet's Garden Petite Tiffany-Style Table Lamp (TF10039)
- DESIGN TOSCANO Elegant Slumber Art Deco Illuminated Sculpture (PD60736)
- DESIGN TOSCANO Ravishing Peacock Petite Tiffany-Style Table Lamp (TF10043)
- DESIGN TOSCANO Andes Alpaca of Rainbow Mountain Sculptural Table Lamp (JQ12103)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- Design Toscano Table Lamps