Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Resting Grace Sitting Angel Statue: Medium
Mfr # NG34725
Zoro # G504384948
$62.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.5"
- Depth 6"
- Width Medium 8.5"W
- Large Seat 7"Wx4.25"D.
Product Information
- Brand Design Toscano
- MFR # NG34725
- Zoro # G504384948
- UPC # 846092010257
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 15.5" |
Depth | 6" |
Width | Medium 8.5"W |
Details
Large Seat | 7"Wx4.25"D. |
Description
If contemplation is an art, then this peaceful angel is a masterpiece! Resting, head in hand, she is easy to admire - from her feathered wings to the dainty toes peeking from beneath the folds of her exquisitely sculpted gown. Cast in quality designer resin and finished in faux stone exclusively for Toscano, this fine sculpt is an investment in classic art whether she sits atop a garden shelf or is perched on a sunny window ledge. Medium: 81⁄2"Wx6"Dx15"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Extra Large & Tall, Lightweight (2282-1)
- A & I PRODUCTS Replacement 10" Hinge Pins, Corrugated, Pkg/4 3" x10" x1" (A-14993)
- TECUMSEH Drive Gear (Qsearch) (37052A)
- MATABI Pressure Regulator (83547870)
- DESIGN TOSCANO Jurassic-Sized Dromaeosaurus Raptor Dinosaur Statue (NE110115)
- DESIGN TOSCANO Meditative Buddha of the Grand Temple: Dark Stone, Large (AL1160)
- DESIGN TOSCANO In God's Hands Dog Memorial Statue (KY69912)
- DESIGN TOSCANO Majestic Mustang Horse Sculpture (JE111291)
- DESIGN TOSCANO In God's Hands Cat Memorial Statue (KY69909)
- DESIGN TOSCANO Roaring Beasts of Castello di Rocca Lion Sentinel Statue: Right Paw Up (LY372882)
- LAND & SEA Land & Sea LS1018TF4 Bucky Tree Face Lawn & Garden Decoration (LS1018TF4)
- Design Toscano Fountains, Garden Statues & Sculptures