Design Toscano

Primrose Art Nouveau Tiffany-Style Stained Glass Window


product price: $256.50
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 13.5"W
  • Height 24"
See all product information

Product Information

Dimensions

Width 13.5"W
Height 24"

Description

A wonderful example of Stile Floreale Italian Art Nouveau floral style where artists fascination with naturalistic themes was at its height in the 1890s, is displayed in the creation of organic flowers, and sinuous vines. Sparkling clear, baby blue and lemon yellow textured glass surrounds deep blue primroses and its dark green foliage, surrounded with a frame of cobalt blue dotted with bright yellow that welcomes the glowing sunlight. Primroses are a symbol of fascination, distinction and eternal love and will remain with immortalized in our exclusive work of high quality stained glass art that has the look of a fine period antique. With an artisan s eye, each of Design Toscano s distinct pieces of high quality art glass are hand-cut, copper-foiled, and individually soldered in glazier s came, taking over two full days to create. Scroll brackets and chains are included for window hanging. This is authentic, hand-crafted art glass; variations of texture and color are part of the process. 131⁄2"Wx24"H. 4 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.