Shop All Wall Art & Decor
Design Toscano
President Abraham Lincoln Bust Statue (1860)
Mfr # KY67012
Zoro # G705390687
product price: $106.90
/ea
Free Shipping & Returns
$106.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 9"
- Width 8.5"W
- Height 19.5"
Product Information
- Brand Design Toscano
- MFR # KY67012
- Zoro # G705390687
- UPC # 840798131100
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 9" |
Width | 8.5"W |
Height | 19.5" |
Description
Perhaps one of the most recognizable of all U.S. presidents, this bust of Abraham Lincoln depicts him as the serious student of the Republic that he was. A direct cast of the original statue, our Basil Street Gallery version is crafted in quality designer resin with an antique stone finish, as a piece that pays homage to a self-made man and a self-taught lawyer. Display this work proudly! 81⁄2"Wx9"Dx191⁄2"H. 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 32in H, Black, PK2 (3210)
- FLASH FURNITURE Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy (H-2376-F-NAVY-ARMS-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, Brown, Black (I 7197)
- ELK HOME Oria Vase - Small (S0016-10123)
- DESIGN TOSCANO Folk Art Optometrist Trade Wall Sculpture (KY2080)
- DESIGN TOSCANO Trumpeting Angels of St. Peters Square: Girl Angel (JE30802)
- DESIGN TOSCANO Socrates, Master of Western Philosophy Statue (WU75534)
- DESIGN TOSCANO Apollo Belvedere, c. 350-325 BC: Bonded Marble Resin Bust (PD72520)
- DESIGN TOSCANO The Ancient Ankh, Egyptian Symbol of Life Wall Sculpture (NE68265)
- DESIGN TOSCANO Royal Lion Sword Hanger Set (AR2223)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- Design Toscano Wall Art & Decor