Shop All Wall Art & Decor
Design Toscano
Prairie Grasses Metal Sculpture
Mfr # MH11329
Zoro # G205390309
product price: $167.95
/ea
Free Shipping & Returns
$167.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32.5"
- Width 24"W
- Large Spiral 5"
Product Information
- Brand Design Toscano
- MFR # MH11329
- Zoro # G205390309
- UPC # 846092072996
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 32.5" |
Width | 24"W |
Details
Large Spiral | 5" |
Description
Fraught with movement and line, this contemporary sculpture echoes the brilliantly beautiful tall grasses that silently echo across America's wide prairies. Willowy metal spires arch and reach for the sun in an artistic dance finished in a glossy, faux bronze finish. Add your tealights to the largest bowls to illuminate and cast shadows across a beautiful evening. This three-dimensional, museum-quality sculpt is - as you'd expect - found only at Basil Street Gallery! Do not leave lit candles unattended. Candles not included. 24"Wx5"Dx321⁄2"H. 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 36" Round Wood Folding Table (WFT5-36R)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- ICEBERG Cafe Table, 36" Round, 36"x30", Gray (ICE65621)
- DESIGN TOSCANO The Egyptian Grand Ruler Collection: Life-Size Thoth Statue atop a Temple Column Mount (NE23862)
- DESIGN TOSCANO Radiant Rose Dangling Fairy Sculpture with Stand (QS232882)
- DESIGN TOSCANO Saint Honore Trumpeting Angel Bonded Marble Mantel Statue (EU3365)
- DESIGN TOSCANO Fairies of the Enchanted Grove: Willow Wall Sculpture (CL4919)
- DESIGN TOSCANO Cup of Joe Wall Sculpture (NG32912)
- DESIGN TOSCANO Greek Spartan Helmet (WJ4571)
- TRADEMARK FINE ART Kurt Shaffer '70 Kites' Canvas Art, 20x30 (KS05-C2030GG)
- Design Toscano Wall Art & Decor