Shop All Wall Art & Decor
Design Toscano
Porcelain Palmistry Hand
Mfr # SP030
Zoro # G305390384
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.5"
- Height 10"
- Width 7"W
Product Information
- Brand Design Toscano
- MFR # SP030
- Zoro # G305390384
- UPC # 846092067251
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 2.5" |
Height | 10" |
Width | 7"W |
Description
Since the beginning of time man has tried to determine the future. Our Design Toscano exclusive is cast from a late 19th century English antique purchased at auction. It hails from the Victorian era that revived the pre-Renaissance art of conjecture based on the telling love lines and fabled life lines in our palms. Decipher fate and character for friends while adding period charm to your home's decor! 7"Wx21⁄2"Dx10"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Shelf Organizer, 6inLx14-7/8inWx26inH (KCH-04370)
- PACON Privacy Boards, Black, 48in x 16in, PK8 (P3791)
- DESIGN TOSCANO Tree of Life Art Glass (GM1010)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- DESIGN TOSCANO Spring Bouquet Collection Romanov-Style Enameled Egg: Purple Salvia (FH24091)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- DESIGN TOSCANO The Whippet Greyhound Foundry Iron Statue (SP1296)
- DESIGN TOSCANO Grand Gilded Egyptian Sphinx Statue (NE74547)
- DESIGN TOSCANO Mystical Spirit Owl Wall Sculpture (KY4090)
- DESIGN TOSCANO Animal Masks of the Savannah Wall Sculptures Elephant (QS91812)
- TRADEMARK FINE ART PhotoINC Studio 'Rose 2 Pink Floral' Canvas Art, 16x24 (IC01068-C1624GG)
- Design Toscano Wall Art & Decor