Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Pixie Fairy Sculptural Fountain
Mfr # KY688
Zoro # G904385866
product price: $189.95
/ea
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23"
- Width 14"W
- Depth 14"
Product Information
- Brand Design Toscano
- MFR # KY688
- Zoro # G904385866
- UPC # 846092070169
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 23" |
Width | 14"W |
Depth | 14" |
Description
A beautiful fairy welcomes water music from cascading teardrop-shaped leaves in this angelic fountain sure to be the crowning statement in your garden. Sharing her sparkling aqueous gift, a winged fairy rests atop this pedestal-based, Design Toscano-exclusive fountain. Cast in quality designer resin and hand-finished to replicate fine stonework, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump. Simple assembly required. 14"dia.x23"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER M360 Elec Energizer 55Mi (G323504)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20260)
- CHAPIN Chapin 27030 SureSpray 3 Gallon Capacity General Purpose, Fertilizer & Pesticide Pump Sprayer (27030)
- GARDNER BENDER Fish Sticks Fbrgls 12Ft/3X4Ft (FTX-12L)
- DESIGN TOSCANO Gertie, the English Flower Fairy Statue (QM14015)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Door Gnome (QL4281)
- DESIGN TOSCANO Climbing Cubs Black Bear Statue (KY1878)
- DESIGN TOSCANO Three's a Crowd Stacked Turtle Statues (NE150001)
- DESIGN TOSCANO Grand Cathedral Angel Sculpture (YB1826)
- DESIGN TOSCANO Walking and Standing Black Bear Statues: Standing (QM24216001)
- DESIGN TOSCANO Palace Peacock Garden Statue (QL5734)
- Design Toscano Fountains, Garden Statues & Sculptures