Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Pendulum Point Cascading Garden Fountain
Mfr # DW9105
Zoro # G404385816
product price: $60.90
/ea
$60.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.5"W
- Height 10.5"
- Depth 5"
Product Information
- Brand Design Toscano
- MFR # DW9105
- Zoro # G404385816
- UPC # 846092098002
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 6.5"W |
Height | 10.5" |
Depth | 5" |
Description
The impressive Pendulum Point Garden Fountain is sure to be the crowning statement in your garden or on your patio. Cascading streams of water flow to create an in-home oasis and peaceful, meditative atmosphere. With the bottom pool lit by the included LED light kit, you can enjoy this exclusive Design Toscano fountain in the evening accompanied by the lyrical sound of water music. It can be placed indoors or out and constantly recycles water from a hidden reservoir. Cast in quality designer resin and hand-finished to replicate a natural tree trunk waterfall, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump. 61⁄2"Wx5"Dx101⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Brake Drum HUB Model FOR Year 2007 (BRAKE DRUM HUB MODEL FOR YEAR 2007 EZGO / CUSHMA)
- INTEX RECREATION 36" Neon Frost Tube (59262EP)
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, Deck 5/8in. x 147-7/8in. (75-682)
- EARTHWAY High Wheel Cultivator (6500)
- DESIGN TOSCANO Playful Cats Statue Collection: Set of Two (QL957118)
- DESIGN TOSCANO Simon the Fox Garden Statue (DB383073)
- DESIGN TOSCANO Peace and Harmony Blue Sea Turtle Statue Set (QL60102)
- DESIGN TOSCANO Saint Francis of Assisi, Patron Saint of Animals Garden Statue (KY1336)
- DESIGN TOSCANO Pagoda Lantern Sculpture: Medium (NG29869)
- DESIGN TOSCANO Loving Friend, Memorial Pet Cat Statue: Large (LY7154091)
- DESIGN TOSCANO Chapoteo Del Sol Sculptural Fountain (SS12506)
- Design Toscano Fountains, Garden Statues & Sculptures