Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Pause to Ponder Fairy Garden Statue
Mfr # CL6857
Zoro # G304385459
product price: $113.90
/ea
Free Shipping & Returns
$113.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17"
- Width 16"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Depth 10"
Product Information
- Brand Design Toscano
- MFR # CL6857
- Zoro # G304385459
- UPC # 840798132954
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 17" |
Width | 16"W |
Depth | 10" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Ever wonder just how to make your dreams come true? Drawing upon a Celtic legend that says we all have a fairy ready to cast a spell for a beautiful future over us, if we'll only ask, artist Cecelia sculpted this pixie princess in a pondering pose. Exquisitely sculpted from her pointed boots to her wispy feathered wings that envelope the curves of her shoulders, this fairy figurine evokes a calm spirit that tells us we have nothing to fear from the future. Cast in quality designer resin with an antique stone finish, our Design Toscano original mystical angel is at home in an inspirational gallery or in the garden near a sparkling pond. A spellbinding gift! Simple assembly of wings required. 16"Wx10"Dx17"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mechanical Seal Wp3 0 (35 032 01-S)
- MAKITA 18V LXT® Grass Shear (XMU04Z)
- EZ VANE EZ Vane EZ1312-RF Goat Weathervane with Roof Mount (EZ1312-RF)
- FINISH LINE Thia-Cal Gallon (2829)
- DESIGN TOSCANO Barney Two Buckets Garden Gnome Statue (QL153320)
- DESIGN TOSCANO Watering Can Caitlyn Little Gardner Cast Bronze Garden Statue (DK262)
- DESIGN TOSCANO Mother Black Bear and Cub Grand Scale Animal Sculpture (KY1819)
- DESIGN TOSCANO Baby Triceratops Dino Egg Statue (QM2728100)
- DESIGN TOSCANO Fannie, the Fairy Sitting Statue (HF326063)
- DESIGN TOSCANO The Curious Tortoise Cast Bronze Turtle Garden Statue (DK2188)
- LAWNITATOR Ecochoice Fontana Chicken Pen (LA1444)
- Design Toscano Fountains, Garden Statues & Sculptures