Shop All Planters & Window Boxes
Design Toscano
Palazzo Pitti Architectural Garden Urn: Each
Mfr # NE160080
Zoro # G904386429
product price: $295.26
/ea
Free Shipping & Returns
$295.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.5"W
- Height 19.5"
- Large Spiral 17.5"
- Urn Opening 13"dia.
- Base 11"sq.
Product Information
- Brand Design Toscano
- MFR # NE160080
- Zoro # G904386429
- UPC # 840798132503
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Width | 17.5"W |
Height | 19.5" |
Details
Large Spiral | 17.5" |
Urn Opening | 13"dia. |
Base | 11"sq. |
Description
Replicating the grand designs found in the courts of Italian palaces, this stunning Palazzo Pitti urn is an artistic, grand-scale architectural element. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these elevated pedestal urns cast in quality, fiberglass-reinforced designer resin with an exquisite faux antique stone finish. Our unparalleled, authentic Design Toscano garden urns can be displayed alone or upon one of our garden statuary pedestals. Adorn your home and garden by bringing to mind the astounding courts of Italian palaces with this impressive focal piece, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. This large-scale, display-quality garden planter transforms the entrance to any home, business or restaurant into an architectural triumph. 171⁄2"dia.x19"H. 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Grain Head Auger Finger Guide (COH60-0015)
- BRIGGS & STRATTON Key Switch (692318)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-24X24)
- TECUMSEH Bushing (37370)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- PANACEA PRODUCTSRP-IMPORT GT14 BRZ SQ Reg Basket (88961GT)
- AVERA PRODUCTS Talavera 5 in. H X 5 in. D Ceramic Bubble Planter Multicolored (APG401050)
- NATURE SPRING Nature Spring 3PC Fiber Clay Planter Pots, Gray (286288NUM)
- Design Toscano Landscaping Materials