Shop All Planters & Window Boxes
Design Toscano
Palazzo di Caserta Architectural Garden Urn: Set of Two
Mfr # NE9150297
Zoro # G904386313
product price: $427.50
/ea
Free Shipping & Returns
$427.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16"W
- Height 12.5"
- Urn Opening 12"dia.
- Base 9.5"dia.
- Large Spiral 16"
Product Information
- Brand Design Toscano
- MFR # NE9150297
- Zoro # G904386313
- UPC # 840798132817
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Width | 16"W |
Height | 12.5" |
Details
Urn Opening | 12"dia. |
Base | 9.5"dia. |
Large Spiral | 16" |
Description
Replicating the grand designs found in the courts of Italian palaces, this stunning Plazzo di Caserta urn is an artistic, grand-scale architectural element. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these wide brimmed urns cast in quality, fiberglass-reinforced designer resin with an exquisite faux antique stone finish. Our unparalleled, authentic Design Toscano garden urns can be displayed alone or upon one of our garden statuary pedestals. Adorn your home and garden by bringing to mind the astounding courts of Italian palaces with this impressive focal piece, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. This large-scale, display-quality garden planter transforms the entrance to any home, business or restaurant into an architectural triumph. Each: 16"dia.x121⁄2"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Bowl Drain Assembly 525-220 For Tecumseh 27136A (525-220)
- EZ VANE EZ Vane EZ1504-RF Quarter Horse Weathervane with Roof Mount (EZ1504-RF)
- RAIN BIRD Swing Pipe, 3/4" MNPT Elbow (SWGE075B)
- MTD Cable-Control 56.5 (946-05046A)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- BLOEM TERRATRAY TRCOT 14"" (451141-1002)
- INTERNATIONAL DS 4 ft. Polyester Potted Fiddle Leaf Fig (74530)
- MAYNE Wellington Tall Planter - Espresso (5863-ES)
- Design Toscano Planters & Window Boxes