Shop All Planters & Window Boxes
Design Toscano
Palazzo di Caserta Architectural Garden Urn: Each
Mfr # NE150297
Zoro # G304386456
product price: $215.46
/ea
Free Shipping & Returns
$215.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16"W
- Height 12.5"
- Depth 16"
- Urn Opening 12"dia.
- Base 9.5"dia.
Product Information
- Brand Design Toscano
- MFR # NE150297
- Zoro # G304386456
- UPC # 840798132480
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Width | 16"W |
Height | 12.5" |
Depth | 16" |
Details
Urn Opening | 12"dia. |
Base | 9.5"dia. |
Description
Replicating the grand designs found in the courts of Italian palaces, this stunning Plazzo di Caserta urn is an artistic, grand-scale architectural element. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these wide brimmed urns cast in quality, fiberglass-reinforced designer resin with an exquisite faux antique stone finish. Our unparalleled, authentic Design Toscano garden urns can be displayed alone or upon one of our garden statuary pedestals. Adorn your home and garden by bringing to mind the astounding courts of Italian palaces with this impressive focal piece, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. This large-scale, display-quality garden planter transforms the entrance to any home, business or restaurant into an architectural triumph. 16"dia.x121⁄2"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Seattle Seahawks Bleacher Cushion (628-71B)
- EZ AIM Pop Can Self-Healing Throwable Target, Orange (15439)
- LAWNITATOR 4500-S3 Bamboo Basket, White (LA2681536)
- WATER RIGHT 75 Ft Coil Hose Rosemary (PCH-075-RM)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- MAYNE Nantucket Window Box 2' - Black (4829-B)
- BOND MANUFACTURING 4 in. D Vinyl Plant Saucer Clear (CVS004)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Garden Planter, PK 2 (QI003695)
- Design Toscano Landscaping Materials