Shop All Planters & Window Boxes
Design Toscano
Palazzo dei Normanni Architectural Garden Urn: Each
Mfr # NE160078
Zoro # G904386498
product price: $256.50
/ea
Free Shipping & Returns
$256.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"W
- Height 17.5"
- Base 8.5" sq.
- Urn Opening 8"dia.
- Large Spiral 16"
Product Information
- Brand Design Toscano
- MFR # NE160078
- Zoro # G904386498
- UPC # 840798132497
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Width | 16"W |
Height | 17.5" |
Details
Base | 8.5" sq. |
Urn Opening | 8"dia. |
Large Spiral | 16" |
Description
Replicating the grand designs found in the courts of Italian palaces, this stunning Palazzo dei Normanni urn is an artistic, grand-scale architectural element. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these generously sized urns cast in quality, fiberglass-reinforced designer resin with an exquisite faux antique stone finish. Our unparalleled, authentic Design Toscano garden urns can be displayed alone or upon one of our garden statuary pedestals. Adorn your home and garden by bringing to mind the astounding courts of Italian palaces with this impressive focal piece, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. This large-scale, display-quality garden planter transforms the entrance to any home, business or restaurant into an architectural triumph. 16"dia.x17"H. 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Throttle 59 (946-05133)
- JACKS MAGIC Stain Solution No.2 (JA59960)
- LOGO BRANDS South Carolina 34oz Native Quencher Bottle (208-S34QB-63)
- LANDSCAPERS SELECT Hose Saver Brass (GB-9416)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- TUSCO Tusco TUSRR245BK 24.5 in. Round Rolled Rim Garden Pot; Black (TUSRR245BK)
- LIVING ACCENTS WINDOW PLANTER 30"" BLACK (88518)
- INFINITY PLANTER WICKR BRN 17""D (45028-L)
- Design Toscano Planters & Window Boxes