Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Pagoda Lantern Sculpture: Large
Mfr # NG29870
Zoro # G904385989
product price: $96.90
/ea
Free Shipping & Returns
$96.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 1/2 Inch
- Color Greys
- Weight 8 lbs
- Material Resin
- Height 17 1/2 Inch
Product Information
- Brand Design Toscano
- MFR # NG29870
- Zoro # G904385989
- UPC # 846092003143
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 11 1/2 Inch |
Height | 17 1/2 Inch |
Details
Color | Greys |
Weight | 8 lbs |
Material | Resin |
Large Spiral | 11 1/2 Inch |
Type | Decorative Figure |
Shape | Specialty |
Window Dimmentions | 1 1/4 Inch (W) x 2 Inch (H) |
Description
These impressive, quality designer resin Asian architectural statues are a symphony of Eastern beauty and line. A sure oriental garden centerpiece, they add interest and a spot for quiet contemplation near garden, oriental reflecting pool or Asian pond. 111⁄2"dia.x171⁄2"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 18 ft Tarp, Blue, Polyethylene (BT-1218-X)
- BIRD BARRIER Border Control, 2-1/2" L, White (pc-bp05)
- OREGON 16 Low Profile Chain (S56)
- REJUVENATE Spectracide PRO Wasp and Hornet Killer Aerosol 18 oz (HG-30110)
- DESIGN TOSCANO Stalking the Savannah Cheetah Statue (KY1875)
- DESIGN TOSCANO Humongous Hedgehog Garden Animal Statue (FU84330)
- DESIGN TOSCANO The Princess' Entryway Metal Garden Gate (FU71435)
- DESIGN TOSCANO Grand Cathedral Angel Sculpture (YB1826)
- DESIGN TOSCANO Archibald the Baby Gnome Statue (QM2693470)
- DESIGN TOSCANO Noelle Shines the Christmas Light Holiday Angel Statue (DS19119)
- DESIGN TOSCANO Wheelbarrow Willie, Garden Boy Cast Bronze Garden Statue (PN5618)
- Design Toscano Fountains, Garden Statues & Sculptures