Shop All Wall Art & Decor
Design Toscano
Pachyderm Parade Elephant Herd Statues
Mfr # QL900152
Zoro # G305390223
product price: $46.90
/ea
$46.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Large Width 6.5"
- Large Depth 3"
- Large Height 6"
- Medium 5.5"Wx2.5"Dx5"H. 1 lbs.
Product Information
- Brand Design Toscano
- MFR # QL900152
- Zoro # G305390223
- UPC # 840798133609
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Large Width | 6.5" |
Large Depth | 3" |
Large Height | 6" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Medium | 5.5"Wx2.5"Dx5"H. 1 lbs. |
Description
With a contemporary feel, the geometric scratch technique in these ethnic, African-patterned elephant statues add a funky vibe to home decor! With an artist's eye, the crosshatch marks give a nod to henna style designs yet make a statement all their own. This Design Toscano exclusive, set of three pachyderms is cast in quality designer resin with a striking ebony and white finish that makes them at home with classic or contemporary decor. Each approx. 5"Wx21⁄2"Dx51⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 18" x 60", Walnut (65874)
- REGENCY Regency Legacy 47 in. High Bookcase- Ash Grey (LBC4732AG)
- FLEMING SUPPLY Electric Car Blanket, Heated 12V Travel Throw-Fleece, 3 Settings, Road Trips, Camping (Gray) (503918HDO)
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436ROUND)
- DESIGN TOSCANO Tang Dynasty-Style Chinese Horse Statue (QM2658410)
- DESIGN TOSCANO Knights of the Realm 3-Dimensional Wall Sculpture: Sir Gavin (CL55967)
- DESIGN TOSCANO Exotic African Elephant Trophy Head Wall Mount Sculpture (NE170186)
- DESIGN TOSCANO The Creeper Tabletop Sculpture (DB383022)
- DESIGN TOSCANO Saluting Sailor Still Action Die-Cast Iron Coin Bank (SP1)
- DESIGN TOSCANO Folk Art Optometrist Trade Wall Sculpture (KY2080)
- TRADEMARK FINE ART Marie Marfia Fine Art 'Bona Lisa' Canvas Art, 16x24 (ALI43474-C1624GG)
- Design Toscano Wall Art & Decor