Shop All Patio Side Tables
Design Toscano
Ollie, the Octopus Glass Topped Sculptural Table
Mfr # EU30780
Zoro # G305445862
product price: $199.95
/ea
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 17 lbs
- Width 16"
- Height 22.5"
- Depth 16"
- Glass Tabletop 16" round, 3/8"-thick
Product Information
- Brand Design Toscano
- MFR # EU30780
- Zoro # G305445862
- UPC # 846092093748
- Country of Origin China
- Category Patio Side Tables
Dimensions
Width | 16" |
Height | 22.5" |
Depth | 16" |
Details
Weight | 17 lbs |
Glass Tabletop | 16" round, 3/8"-thick |
Description
It's Tiki time! Though an octopus is considered the smartest of all invertebrates, our Ollie is even clever enough to become the base for a quality designer resin table fitted with a 16" diameter, 3D 8"-thick, pencil-edged round glass top! Our Design Toscano hand-painted, massive mollusk lends a tropical island accent on the patio, poolside or at the spa. Another amazing exclusive only from Design Toscano! 16"dia.x221⁄2"H. 17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Hedge Trimmer Kit, 1P 2.5Ah Battery, 40V (HT4221-10)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x12 BLK Cane Bolt (N165-902)
- FULTON Fulton 500314 F2 Tongue Jack Replacement Gear Kit (500314)
- ZIPPO Classic High Polish Brass Pocket Lighter (254B)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- DESIGN TOSCANO Kalahari Meerkat Maitre d's Sculptural Side Table (JQ8608)
- DESIGN TOSCANO Arc de Triomphe Sculptural Table (NG33646)
- WICKER LANE Wicker Lane OTI001-C Outdoor Honey Wicker Patio Furniture End Table (OTI001-C)
- ADAMS MFG Patio Side Table Merlot (8510-95-3734)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, Yellow (88068YLW1E)
- Design Toscano Outdoor Tables