Shop All Wall Art & Decor
Design Toscano
Native American Indian Spirit Chief Statue
Mfr # KY79841
Zoro # G405390468
product price: $443.46
/ea
Free Shipping & Returns
$443.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.5"W
- Height 45"
- Depth 15"
- Base 16" dia.
Product Information
- Brand Design Toscano
- MFR # KY79841
- Zoro # G405390468
- UPC # 846092047314
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 15.5"W |
Height | 45" |
Depth | 15" |
Details
Base | 16" dia. |
Description
Honor the past with this grand scale advertising collectible representing those used by European tobacconists to promote their wares as early as the 17th century. At nearly four feet tall, this arresting Basil Street image is meticulously sculpted with details from feathered headdress to peace pipe, then cast in quality designer resin and hand-painted in a natural palette. This sculpture is inspired by traditional southwest art but is not an Indian product or the product of a particular Indian tribe or organization. 151⁄2"Wx15"Dx45"H. 44 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 48" x 24" - Gray (670078GY)
- JESSUP BATH MAT; RECTANGULAR; WHITE (4100-16X40-RW-CT)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- DESIGN TOSCANO Cup of Joe Wall Sculpture (NG32912)
- DESIGN TOSCANO Egyptian Cobra Goddess Sandtimer Hourglass (WU75833)
- DESIGN TOSCANO Cigar Store Indian Foundry Iron Folk Art Bank (SP218)
- DESIGN TOSCANO The Great War Biplane Propeller (NE77030)
- DESIGN TOSCANO The Graf Zepplin Collectible Replica Toy (SP1116)
- DESIGN TOSCANO Whispering Wilhelm Tree Ent Sculpture (CL6218)
- RLM DISTRIBUTION Pair of Monk parakeets perching on a branch Three Brothers River Meeting of Waters State Park Pantanal Wetlands Brazil Poster Print by - 16 x 24 (HO217600)
- Design Toscano Wall Art & Decor