Shop All Wall Art & Decor
Design Toscano
Mystical Spirit Owl Wall Sculpture
Mfr # KY4090
Zoro # G205387705
product price: $145.95
/ea
Free Shipping & Returns
$145.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blacks / Whites
- Weight 5 lbs
- Height 15 Inch
- Depth 7 Inch
- Shape Specialty
Product Information
- Brand Design Toscano
- MFR # KY4090
- Zoro # G205387705
- UPC # 840798130394
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 15 Inch |
Depth | 7 Inch |
Width | 31 Inch |
Details
Item | Wall Accents |
Color | Blacks / Whites |
Weight | 5 lbs |
Shape | Specialty |
Material | Resin |
Description
Whooo will usher in the symbol of the feminine, the moon, magic and wisdom? Why, our mystical snowy owl with a wingspan of almost two feet! Painstakingly sculpted from each feather and talon to wide dark eyes and powerful beak, this work of decorative wall art is cast in quality designer resin and hand painted in nature s perfect palette. Owl mythology attributes the power of intuition to this powerful bird. If you had it too, you d know that our owl was available only at Toscano! Medium: 19 Wx51⁄2 Dx11 H. 3 lbs. Large: 31 Wx7 Dx15 H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 36x72 WHT Roll Up Blind (3320136)
- BLUE RIDGE ERGONOMICS Desk Stool, Vin, Bk, Cast, Orange (BR-VDHST-CR-T1-CC-8613)
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- DESIGN TOSCANO Greek Spartan Helmet (WJ4571)
- DESIGN TOSCANO Elmslie Arts and Crafts Stained Glass Window (TF28014)
- DESIGN TOSCANO Giant Triceratops Dinosaur Wall Trophy (NE110016)
- DESIGN TOSCANO Knights of the Realm 3-Dimensional Wall Sculpture: Sir Gavin (CL55967)
- DESIGN TOSCANO Guardian Asar: Egyptian Wine Holder Statue (NE97375)
- DESIGN TOSCANO Vintage Cast Iron and Wood Wheel Farm Pulley: Large (SP3610)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 18x24 (ALI35624-C1824GG)
- Design Toscano Wall Art & Decor