Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Mother's Love Doe and Fawn Statue: Small
Mfr # AL20502
Zoro # G504384764
product price: $41.90
/ea
$41.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Browns
- Material Resin
- Width 9.5"
- Weight 2 lbs
- Depth 6 Inch
Product Information
- Brand Design Toscano
- MFR # AL20502
- Zoro # G504384764
- UPC # 840798132565
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 9.5" |
Depth | 6 Inch |
Height | 7" |
Details
Color | Browns |
Material | Resin |
Weight | 2 lbs |
Type | Decorative Figure |
Shape | Specialty |
Description
Lend nature's exquisite beauty to your home or garden throughout the seasons with our deer statue. What's more beautiful and serene than the tender moments between a mother doe and her baby fawn? Realistically hand painted with lifelike eyes that seem to bare their very souls, our Design Toscano-exclusive beautiful deer sculpture is cast in quality designer resin. Another quality garden animal sculpture from Toscano! 91⁄2"Wx6"Dx7"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Fly Trap & Lure Indoor (T550)
- BLACK & DECKER 40V MAX* Cordless String Trimmer with POWERCOMMAND(R) (LST136)
- BRIGGS & STRATTON Primer Bulb (694395)
- ILC Power Wheels Fvb13 PW Jurassic World Dino Racer Green Hubcap Center W/label (fvb13/flj84) (FVB13 PW JURASSIC WORLD DINO RACER GREEN HUBCAP C)
- DESIGN TOSCANO Forever in Our Hearts Memorial Dog Statue (QL593931)
- DESIGN TOSCANO Beach Comber Gnome Dude Garden Statue (HF330732)
- DESIGN TOSCANO The Princess' Entryway Metal Garden Gate (FU71435)
- DESIGN TOSCANO Tropical Gecko Statue (QS292570)
- DESIGN TOSCANO Paw Prints on our Hearts Memorial Dog Statue (QL59384)
- DESIGN TOSCANO Cathedral Falls Cascading Waterfall Garden Fountain (DW172122)
- KAY BERRY Kay Berry 08020 Heart-A Heart of Gold Stopped Beating... (8020)
- Design Toscano Fountains, Garden Statues & Sculptures