Shop All Wall Art & Decor
Design Toscano
Most Sacred Heart of Jesus Wall Sculpture
Mfr # EU34928
Zoro # G805387501
product price: $20.90
/ea
$20.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.5"
- Width 5"W
- Depth 1"
Product Information
- Brand Design Toscano
- MFR # EU34928
- Zoro # G805387501
- UPC # 840798114165
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 8.5" |
Width | 5"W |
Depth | 1" |
Description
With a flaming heart depicting Christ's love, the Sacred Heart is a visual picture of God's true love story for us. As a visual reminder on home or garden wall, this quality designer resin finish serves as a profound, commemorative piece that complements most any decor. Celebrate baptisms, births, anniversaries, weddings, ordinations and other special spiritual occasions with our meaningful statuary collection. 5"Wx1"Dx81⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM The Ohio State University Neon Clock - 14 inch Diameter (LRG1400-OSU)
- KETCHAM 18" x 24" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (174BV)
- KFI Low Back Barstool, Espresso (BR9333-ES)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- DESIGN TOSCANO Sekhmet, Goddess of the Egyptian Realm Statue (WU68010)
- DESIGN TOSCANO Venus de Milo Goddess Statue (JQ8451)
- DESIGN TOSCANO Royal Lion Sword Hanger Set (AR2223)
- DESIGN TOSCANO Stacked Hot Dogs Dachshund Cast Iron Statue (QH7468)
- DESIGN TOSCANO Pieta Bonded Marble Statue: Large (PD1903)
- DESIGN TOSCANO Giant Triceratops Dinosaur Wall Trophy (NE110016)
- DESIGN TOSCANO Egyptian Cobra Goddess Sandtimer Hourglass (WU75833)
- Design Toscano Wall Art & Decor