Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Moses the Garden Toad Lawn Mower Frog Statue
Mfr # AL18624
Zoro # G004384455
product price: $42.90
/ea
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8"
- Width 5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 13"
- Weight 2 lbs
Product Information
- Brand Design Toscano
- MFR # AL18624
- Zoro # G004384455
- UPC # 840798124058
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 8" |
Width | 5" |
Height | 13" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Weight | 2 lbs |
Description
Who can appreciate the smell of freshly-mown grass quite like a frog? Subject-matter-expert Moses the Toad has a perfectly groomed grass-cutting routine that gobbles up blades with a self-propelled push lawn mower to keep it "simple and green." Our quality designer resin sculpture highlights an amphibious frog grin and toad-tough boots in a Design Toscano-exclusive animal sculpture that s hand painted in colorful hues. If you re thankful for someone who croaks with pleasure at the mechanical melody of a summer grass-cutting symphony, this frog sculpture will be loved as an instant garden masterpiece! 5"Wx8"Dx13"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Complete Foam 1.5 Adapter (81776602)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A041 Bar Mnt, 12" (120SXEA041)
- WESTWARD Hose Reel, Polyproylene, 65 ft. (24AD42)
- BRAVE Two-Man Auger, 1-in. Round, Honda GCV160 (BRA250H)
- DESIGN TOSCANO Sammy the Swinging Gnome Statue (EU5795)
- DESIGN TOSCANO Frederic, the Little Fisherman of Avignon Statue (NG32122)
- DESIGN TOSCANO Pagoda Lantern Sculpture: Medium (NG29869)
- DESIGN TOSCANO Heaven's Guardian Angel Garden Statue (KY1454)
- DESIGN TOSCANO Roly-Poly Bear Cub Statues: Rolling Bear (QM2592800)
- DESIGN TOSCANO Cat Nap Sleeping Kitten Statue (QM124371)
- FUN LANDSCAPING Fun Landscaping CHG21017 Chefs Herb Garden 2 Seed Starter Kit (CHG21017)
- Design Toscano Fountains, Garden Statues & Sculptures