Shop All End Tables
Design Toscano
Moroccan Monkey Business Sculptural Side Table
Mfr # EU31691
Zoro # G405394046
Free Shipping & Returns
$204.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16"W
- Height 21.5"
- Depth 16"
- Glass Tabletop 16" round, 3/8"-thick
Product Information
- Brand Design Toscano
- MFR # EU31691
- Zoro # G405394046
- UPC # 846092015405
- Country of Origin China
- Category End Tables
Dimensions
Width | 16"W |
Height | 21.5" |
Depth | 16" |
Details
Glass Tabletop | 16" round, 3/8"-thick |
Description
You'll want to keep an eye on our mischievous Moroccan Monkey, always at your service beneath a 16" diameter glass table top perfect for juggling cocktails or any exotic fare he might serve up. You'll admire the painstaking detail of our exclusive's waistcoat and jaunty fez, all cast in quality designer resin for stylish display in home or garden. 16"dia.x211⁄2"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Graph Seat (80225BW020)
- MEDSOURCE Disposable Pillowcase, 23x30, White, PK100 (MS-003PL)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- DESIGN TOSCANO Egyptian Karnak Temple Side Table and Statuary Pedestal (NE200038)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- DESIGN TOSCANO St. Thomas Aquinas Gothic Side Table (BN3835)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- Design Toscano End Tables