Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Mansfield Manor Lion Sentinel Statue
Mfr # SH4210
Zoro # G704384861
product price: $161.95
/ea
Free Shipping & Returns
$161.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 10 Inch
- Weight 19 lbs
- Height 21 Inch
- Width 12 1/2 Inch
- Plinth Dimmention 15 Inch (W) x 14 1/2 Inch (D) x 15 Inch (H)
Product Information
- Brand Design Toscano
- MFR # SH4210
- Zoro # G704384861
- UPC # 846092096343
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 10 Inch |
Height | 21 Inch |
Width | 12 1/2 Inch |
Details
Weight | 19 lbs |
Plinth Dimmention | 15 Inch (W) x 14 1/2 Inch (D) x 15 Inch (H) |
Plinth Weight | 18 lbs |
Description
Welcome lion statues that guard the great abbeys of the British Isles as your very own with European monuments in the classic animalier style. Sculpted with full manes and powerful haunches, these majestic animal sculptures are cast in quality designer resin with a faux stone finish to replicate English manor original sculptures. Exclusive to Design Toscano, a pair of lions flanking an entryway, fireplace or garden walk elevates any destination to the next level of distinction in home decor. Shown with our Large Classic Statuary Plinth - NG314100. Lion: 121⁄2"Wx10"Dx21"H. 19 lbs. Plinth: 15"Wx141⁄2"Dx15"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN SHARP Sharpener Garden Tool (006)
- PHIFER Phifer Inc 3024850 96 in. x 25 ft. Black Patio Screen (201089)
- CORONA TOOLS Corona Replacement Parts (6250-1T)
- NUTONE NuTone PB41LBR Round Stucco Pushbutton; 2.5 in. - Oil Rubbed Bronze (PB41LBR)
- DESIGN TOSCANO Constance Conscience Garden Angel Statue (AL58133)
- DESIGN TOSCANO The Nara Temple: Asian Garden Pagoda Sculpture (NE170014)
- DESIGN TOSCANO Smile For Me Solar Garden Gnome Statue (QM2779900)
- DESIGN TOSCANO Yonva, the Climbing Bear Sculpture (NG33988)
- DESIGN TOSCANO Tesla with the Lamp Garden Gnome Statue (QM211331)
- DESIGN TOSCANO Yellow Labrador Puppy Dog Statue (CF2449)
- GARDENCARE Plant Staking and Training Ties (GA146613)
- Design Toscano Fountains, Garden Statues & Sculptures