Shop All Accent Furniture and Storage
Design Toscano
Majestic Elephant Sculptural Pedestal
Mfr # KY5015
Zoro # G305445831
product price: $272.46
/ea
Free Shipping & Returns
$272.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 12"
- Overall Height 32"
- Width 12"W
Product Information
- Brand Design Toscano
- MFR # KY5015
- Zoro # G305445831
- UPC # 846092031573
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 12" |
Overall Height | 32" |
Width | 12"W |
Description
A trio of elegantly long elephant trunks gracefully bend to create the perfect perch for a glamorous Toscano statue or your favorite collectible. Cast in quality designer resin and painstakingly hand-painted to replicate faux wood with gold accents, our pachyderms are exotic denizens to highlight your tasteful decor. 12"dia.x32"H. 22 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- LAKESIDE Medical Cart, 6 Drawers w/Key Lock, Blue Cabinet (C-627-K-2B)
- MSA SAFETY MSA 454-808071 Medium Black Comfo Class (454-808071)
- TRUE COLORS True Color Hunter Green Hand Towels , 12PK (HAND-HGREEN)
- DESIGN TOSCANO Five-tiered Edwardian Corner Shelf (GR253)
- DESIGN TOSCANO Lord Raffles Winged Lion Settee Bench (AF51251)
- DESIGN TOSCANO Beacon Hill Hardwood Wall Curio Cabinet (BN1763)
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- DESIGN TOSCANO Capitoline Barley Corkscrew Column Statuary Pedestal: Large (NE200051)
- DESIGN TOSCANO Staverden Castle Peacock Sculptural Glass-Topped Table (KY4128)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, Black (QI003951.BK)
- Design Toscano Accent Furniture and Storage