Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Loving Friend, Memorial Pet Dog Statue: Large
Mfr # LY7154092
Zoro # G004384714
product price: $38.90
/ea
$38.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8 1/2 Inch
- Weight 2 lbs
- Height 10 Inch
- Depth 7 Inch
Product Information
- Brand Design Toscano
- MFR # LY7154092
- Zoro # G004384714
- UPC # 840798115629
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 8 1/2 Inch |
Height | 10 Inch |
Depth | 7 Inch |
Details
Weight | 2 lbs |
Description
Commemorate your best canine friend with our touching pet memorial! You'll fondly remember your dog each time you see this loving tribute placed on a bookshelf, windowsill or along a garden path. Sculpted exclusively for Design Toscano with angel wings and wagging tail, our memorial tribute is cast in quality designer resin with a faux stone finish to help preserve your treasured memories. Our Design Toscano-exclusive animal sculpture makes a healing pet gift that tugs at your heartstrings or those of a friend who has lost a dear doggy companion. 81⁄2"Wx7"Dx10"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOGEN Block Xt Havoc Pouch 8Lb (116362)
- SERENELIFE SUP Stand-Up Paddle Board Adjustable Paddle (for SereneLife Models: SLSUPB10, SLSUPB20) (PRTSLSUPPDL)
- TRUE TEMPER Snow Shovel, 36 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638300)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- DESIGN TOSCANO Life-Size Resting Bengal Tigress and Cub Statue (NE120011)
- DESIGN TOSCANO Leopard's Kingdom Garden Statue (HF307536)
- DESIGN TOSCANO The Blessed Virgin Mary Heavens Light Statue (SH7310)
- DESIGN TOSCANO Kandinsky Spiral Cascading Garden Fountain (SS12468)
- DESIGN TOSCANO Wheelbarrow Willie, Garden Boy Cast Bronze Garden Statue (PN5618)
- DESIGN TOSCANO Palace Peacock Garden Statue (QL5734)
- DESIGN TOSCANO Just Kidding Around Baby Goat Animal Statue (JQ11292)
- Design Toscano Fountains, Garden Statues & Sculptures