Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Lovers Under Umbrella Sculptural Fountain
Mfr # KY2003
Zoro # G304385794
product price: $796.86
/ea
Free Shipping & Returns
$796.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 27.5"
- Height 39"
- Width 27.5"W
- Base 13.75"dia.
Product Information
- Brand Design Toscano
- MFR # KY2003
- Zoro # G304385794
- UPC # 846092070114
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 27.5" |
Height | 39" |
Width | 27.5"W |
Details
Base | 13.75"dia. |
Description
The European tradition of formal fountains lives on in this sophisticated, garden fountain whose cascading tiers lend soothing water music to any garden. Water cascades from the umbrella at the crown and gently flows past the romantic couple creating dramatic waves of sound. Enjoy the soft shimmer and romantic tone of the splashing spray as this fountain takes its place as a magnificent centerpiece of your garden. Hand-cast in quality designer resin and finished with pride exclusively for Design Toscano, the fountain is engineered for proper water flow with a built-in recirculating indoor/outdoor UL-listed pump that uses normal household current. Simple assembly required. 271⁄2"dia.x39"H. 53 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOVETOP EXTENDER Stovetop Extender SE24BL 24 Inch Stovetop Extender - Black (SE24BL)
- SERENELIFE Swing Strap Kit (SLSWNG10)
- GARDMAN PLANTER 2 TIER BLK W/LINERS (W22 R525X)
- UNGER nLite Hose Keeper Set (NLHKP)
- DESIGN TOSCANO Cat Nap Sleeping Kitten Statue (QM124371)
- DESIGN TOSCANO Peacock Plumage Garden Statue (QM2876100)
- DESIGN TOSCANO Resting Grace Sitting Angel Sculpture: Large (NG33951)
- DESIGN TOSCANO Simone, the Squirrel Hanging Sculpture (NG34034)
- DESIGN TOSCANO The Meerkat Gang Sculpture: Large (DB32136)
- DESIGN TOSCANO Beehive Black Bear Spitter Piped Statue (KY1029)
- DESIGN TOSCANO Stegosaurus Scaled Dinosaur Statue (NE110039)
- Design Toscano Fountains, Garden Statues & Sculptures