Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Look to the Heavens Memorial Garden Angel Statue
Mfr # LY713002
Zoro # G005387806
product price: $72.90
/ea
$72.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 7"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 11.5"
- Height 14"
- Weight 5 lbs
Product Information
- Brand Design Toscano
- MFR # LY713002
- Zoro # G005387806
- UPC # 840798140850
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 7" |
Width | 11.5" |
Height | 14" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Weight | 5 lbs |
Description
There's not a day that isn't made better by remembering our blessings! Raising her hands toward the sky, this round-cheeked cherub looks towards heaven. Our Design Toscano-exclusive collectible angel is sculpted full of spiritual rapture, then cast in quality designer resin with a stone finish. From earth to heaven, this angelic memorial celebrates God's majesty and makes a thoughtful gift. 111⁄2"Wx7"Dx14"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EZGO CUSHMAN TEXTRON 550202267 (55020-2267)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- COASTAL PET Safari Dual Sided Shedding Blade (2438)
- ILC Replacement For Ezgo / Cushman / Textron 651698G01 (Ezgo / Cushman / Textron 651698g01)
- DESIGN TOSCANO Thar She Blows Killer Whale Statue (NE150004)
- DESIGN TOSCANO Billy Goat Statue (NE100044)
- DESIGN TOSCANO Yellow Lab Puppy Partner Collectible Dog Statue (JQ110869)
- DESIGN TOSCANO Loving Friend, Memorial Pet Dog Statue: Large (LY7154092)
- DESIGN TOSCANO Feathered Velociraptor Jurassic-Sized Dinosaur Statue (NE220079)
- DESIGN TOSCANO Flat Back Sea Turtle Statues: Set of Two (QM925175)
- ALPINE Assorted Polyresin 4 in. H Gnome Mushroom Outdoor Garden Stake (WQA1060ABB)
- Design Toscano Fountains, Garden Statues & Sculptures