Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Lion of Florence Sentinel Statue
Mfr # KY71134
Zoro # G304385305
product price: $340.86
/ea
Free Shipping & Returns
$340.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13"
- Depth 21.5"
- Height 28"
- Top Surface of Base 13"Wx18"D.
Product Information
- Brand Design Toscano
- MFR # KY71134
- Zoro # G304385305
- UPC # 846092000210
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 13" |
Depth | 21.5" |
Height | 28" |
Details
Top Surface of Base | 13"Wx18"D. |
Description
The sweeping grandeur of Italian estates is yours when you welcome the sophisticated, architectural drama of our Toscano-exclusive lion statue to your home or garden. Our powerfully muscular icon will lend quiet strength and courage whether flanking an entryway or standing sentinel near a garden gate. Unparalleled as classic art, our enviable, quality designer resin, faux stone sculpture is a study in affordable elegance. 13"Wx211⁄2"Dx28"H. 21 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Rose Shield Liquid Fungicide Insecticide and Miticide 128 oz (983)
- IPOWER Grow Bag, 2-gallon, 5-pack, Black, 5PK (GLGROWBAG2X5BLK)
- VALTERRA PRODUCTS Fresh Water Hose Connector (V46-A010050VP)
- LUSTER LEAF Mole and Gopher Garlic Repellents, Pack of 12 (GM-12)
- DESIGN TOSCANO Santa with a Sparkling Christmas Tree Illuminated Holiday Statue (DS19739)
- DESIGN TOSCANO Jurassic-Sized Dromaeosaurus Raptor Dinosaur Statue (NE110115)
- DESIGN TOSCANO Heaven's Guardian Angel Garden Statue (KY1454)
- DESIGN TOSCANO The Bunny Den, Garden Rabbit Statue: Set of Six (QM992008)
- DESIGN TOSCANO Ardilla Pequena Alebrije Squirrel Statue (QL606)
- DESIGN TOSCANO Roaring Beasts of Castello di Rocca Lion Sentinel Statue: Left Paw Up (LY372881)
- DESIGN TOSCANO Nature's Nurturer, St. Francis Sculpture: Large (KY1299)
- Design Toscano Fountains, Garden Statues & Sculptures