Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Life-Size Resting Bengal Tigress and Cub Statue
Mfr # NE120011
Zoro # G004384851
Free Shipping & Returns
$1,252.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16.5"
- Weight 47 lbs
- Width 49.5"
- Depth 36.5"
Product Information
- Brand Design Toscano
- MFR # NE120011
- Zoro # G004384851
- UPC # 846092096480
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 16.5" |
Width | 49.5" |
Depth | 36.5" |
Details
Weight | 47 lbs |
Description
The fierce protection and austere beauty of a mother tigress and her young tiger cub plays out in this spellbindingly majestic, over four-foot-wide animal sculpture. Our Design Toscano grand-scale animal statue is cast in quality designer resin reinforced with fiberglass for strength, and hand-painted for authenticity from powerful forelimbs to distinctive orange and black stripes. This large-scale, display-quality animal sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 491⁄2"Wx361⁄2"Dx161⁄2"H. 47 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UDP 3/8 ID X 10 FT. Suitable for use with aqueous-based agricultural chemicals, including Lasso. (TA1106002)
- TEEJET Conjet Adjustable Spray Tip (PK-38720-PPB-X18)
- BIRD -B-GONE Bird-B-Gone Bird-Out Bird Deterrent For Assorted Species (BIRDOUT-REF)
- DB ELECTRICAL Radiator Fan For Kubota B2320DT B2320DTN-1 B2320DTWO B2320HSD 16264-74110 (1906-1002)
- DESIGN TOSCANO Puppy Pail Pour Garden Fountain (SH382614)
- DESIGN TOSCANO Extended Grace Angel Statues: Set of Two (KY930700)
- DESIGN TOSCANO Bluebonnet Twins Springtime Child Garden Statue: Juliette Girl (QL215174)
- DESIGN TOSCANO Rebecca, Young Gardener Sculpture (NG29871)
- DESIGN TOSCANO The Moose is Loose Statue (QM22090)
- DESIGN TOSCANO The Great White Egret Statue (QL1558266)
- GARDMAN ARCH 7ft 10in X 4ft NATURE (W22 7247)
- Design Toscano Fountains, Garden Statues & Sculptures