Shop All Fountains, Garden Statues & Sculptures
Design Toscano
King of Beasts Lion Sculpture
Mfr # JE43201
Zoro # G504386058
Free Shipping & Returns
$249.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 21"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 13.5"W
- Height 27"
Product Information
- Brand Design Toscano
- MFR # JE43201
- Zoro # G504386058
- UPC # 846092000784
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 21" |
Width | 13.5"W |
Height | 27" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Our regal lion statue with wind-blown mane will proclaim that your home is truly your castle! The artist has sculpted the animal king at over two feet high from his serene gaze to oversized paws, then cast him in quality designer resin and hand-painted him with realism. Whether you admire this statement piece for his natural beauty or his stately stance, our Design Toscano-exclusive King of Beasts animal statue will lend a crowning touch to home or garden. 131⁄2"Wx21"Dx27"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Blade Releas (946-3059B)
- BETTER BARRIERS Plastic, Chicken Wire, 2ft.x50ft. (PN 24)
- GLOBAL INDUSTRIAL 111L All-Steel Grid Rack, 9 Bikes, Powder Coated Steel (652771)
- TORO HOSE DRIP 1/2""X100' (53605)
- DESIGN TOSCANO Fannie, the Fairy Sitting Statue (HF326063)
- DESIGN TOSCANO Basking in God's Glory Little Girl Statue: Medium (NG34012)
- DESIGN TOSCANO Wandering Leaf Cascading Metal Tower Fountain (FU71592)
- DESIGN TOSCANO Ring Around the Rosie Garden Statue: Large (KY71279)
- DESIGN TOSCANO Copper Falls Cascading Garden Fountain (SS5312)
- DESIGN TOSCANO Bluebonnet Twins Springtime Child Garden Statue: Juliette Girl (QL215174)
- NATURE SPRING 3-tier Indoor Tabletop Cascading Water Fountain with LED Lights and Rocks for Office and Home Decor (834765GGA)
- Design Toscano Fountains, Garden Statues & Sculptures