Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Jurassic-Sized Brachiosaurus Dinosaur Statue
Mfr # NE100055
Zoro # G404385441
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$22,798.86
Free 30-Day Returns
Key Features
- Width 215.5"W
- Depth 42.5"
- Height 186"
Product Information
- Brand Design Toscano
- MFR # NE100055
- Zoro # G404385441
- UPC # 846092083763
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 215.5"W |
Depth | 42.5" |
Height | 186" |
Description
The Brachiosaurus (arm reptile) was one of the tallest and largest dinosaurs ever found. Weighing nearly 80 tons, its front legs were taller than the back legs. The long, enormous neck, resembling a modern day giraffe, allowed the Brachiosaurus the height advantage to alarm other dinosaurs such as Apatosaurus and Stegosaurus to oncoming danger from Jurassic predators. The life span of the average Brachiosaurus was about 100 years, this is thought because contemporary carnivores were too small to bring down a full-grown Brachiosaurus. Our prehistoric replica dinosaur statue is cast in quality designer resin, reinforced for supreme strength with fiberglass and hand-painted with powerfully convincing color and texture to be as faithful as possible to the form of its ancient species. Our Design Toscano-exclusive, display-quality giant dinosaur sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! Another breathtaking dinosaur statue from Toscano! Design Toscano features a Special Order service; this item will be made to order for you. 2151⁄2"Wx411⁄2"Dx186"H. 314 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 200 gal. Firefighting Skid Sprayer, 300 ft. Hose Length (LSS-280-H)
- ILC Replacement For EZGO CUSHMAN TEXTRON 490897089 (49089-7089)
- CORONA TOOLS Pivot Bolt and Nut For BP 3180 (3180-3)
- VETS PLUS Probios Dog Treats Digestive Support 1 lb. Bag (2620)
- DESIGN TOSCANO Afternoon Nap Angel Sculpture - Medium (NG31854)
- DESIGN TOSCANO Praying Seated Ayutthaya Thai Buddha Statue (KY69963)
- DESIGN TOSCANO Peace and Harmony Blue Sea Turtle Statue Set (QL60102)
- DESIGN TOSCANO Mansfield Manor Lion Sentinel Statue: Looking Right (SH43)
- DESIGN TOSCANO The Out-of-this-World Alien Extra Terrestrial Statue: Small (LY815032)
- DESIGN TOSCANO Cistern Well Pump Barrel Garden Fountain (SS11155)
- NATURE SPRING Nature Spring Sitting Buddha Indoor Water Fountain (953149VMQ)
- Design Toscano Fountains, Garden Statues & Sculptures