Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Jesus, The Good Shepherd Garden Statue: Large
Mfr # EU1785
Zoro # G804385614
product price: $179.95
/ea
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8"
- Width 12"
- Height 28"
- Desktop 5"Wx3.5"Dx12.5"H. 1 lb.
- Large base 10"Wx8"D.
Product Information
- Brand Design Toscano
- MFR # EU1785
- Zoro # G804385614
- UPC # 846092018031
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 8" |
Width | 12" |
Height | 28" |
Details
Desktop | 5"Wx3.5"Dx12.5"H. 1 lb. |
Large base | 10"Wx8"D. |
Description
Jesus Christ lovingly herds his flock in this amazingly detailed religious sculpture by artist Bronti. From the folds of his garment to the downy sheep cradled in his arm, the Good Shepherd is depicted in quality designer resin with a rich, antique stone finish. Large: 12"Wx8"Dx28"H. 12lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (91-035)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- DB ELECTRICAL Dust Cap For Ford Holland Tractor - 957E1139 (1108-4006)
- SMITH PERFORMANCE SPRAYERS Poly Check Valve, 5 PSI (182923)
- DESIGN TOSCANO Ogling Outdoor Owls Garden Statues: Set of Two (FU983199)
- DESIGN TOSCANO Climbing Cubs Black Bear Statue (KY1878)
- DESIGN TOSCANO Frances, the Flower Girl Statue (EU9294)
- DESIGN TOSCANO The Swamp Beast Crocodile Garden Statue (JE111535)
- DESIGN TOSCANO Jurassic-Sized Dilophosaurus Dinosaur Statue (NE200143)
- DESIGN TOSCANO Pau Hana Hawaiian Tiki Totem Statue (AL1623)
- EZ VANE EZ Vane EZ1002-DK C-130 Airplane Weathervane with Deck Mount (EZ1002-DK)
- Design Toscano Fountains, Garden Statues & Sculptures