Design Toscano

Illuminated Bavarian-Style Holiday Nutcracker Statue


product price: $245.10
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 10"
  • Depth 10"
  • Weight 11 lbs
  • Height 36"
See all product information

Product Information

Dimensions

Width 10"
Depth 10"
Height 36"

Details

Weight 11 lbs

Description

Standing at the ready to light up your holiday season, our charming yuletide Nutcracker boasts over a dozen LED twinkling holiday lights to spread Bavarian-style joy throughout your festive home or garden. Our uplifting winter wonderland well-wishers is cast in quality designer resin to capture details from his jeweled crown to drum pedestal. Whether our memory maker takes his place flanking an entry door, near the Christmas tree or beside a roaring fireplace, our brightly hand painted soldier will immediately become a favorite piece of holiday decor. Lights have a 10,000 hour life expectancy and plugs in with 60" cord. 10"dia.x36"H. 11 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.