Shop All Walking Aids
Design Toscano
Howling Werewolf Solid Hardwood Walking Stick
Mfr # TV300
Zoro # G605386995
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37"
- Width 1"W
- Depth 5"
Product Information
- Brand Design Toscano
- MFR # TV300
- Zoro # G605386995
- UPC # 840798122047
- Country of Origin India
- Category Walking Aids
Dimensions
Height | 37" |
Width | 1"W |
Depth | 5" |
Description
Aaahoo! Whether or not your favorite werewolves hail from London, this mystical beast of the night looks frightening enough to be howlin round your kitchen door, but you better not let him in! This Design Toscano hand-crafted cane boasts an ornamental, metal handle in a design every bit as unique as its user. Sure to lend exotic mystical style to any collection, it has a polished hardwood shaft that s been expertly lacquered with a clear coat to protect the wood and then fitted with a polymer tip and smart brass metal collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 37 L. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5025)
- GOJO Foam Antibact Soap, Pump Bottle, 7-1/2oz. Fresh Fruit, PK 6 (GOJ571006CT)
- NECTAR Body Wash, 300PK (HA-NECSC-003)
- PROACTIVE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPD)
- DESIGN TOSCANO The Rolling Road Solid Hardwood Walking Stick (TV6177)
- DESIGN TOSCANO Empress Collection: Proud Peacock Solid Hardwood Walking Stick (TV6229)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- DESIGN TOSCANO Empress Collection: Direct Path Compass Solid Hardwood Walking Stick (TV6170)
- DMI DMI 501-2014-2100 DMI 3-Wheel Aluminum Rollator (501-2014-2100)
- Design Toscano Walking Aids