Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Hog Heaven Flying Pigs Statue Collection: Sitting
Mfr # QL57201
Zoro # G204385320
$34.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6 Inch
- Height 7 Inch
- Weight 1 lbs
- Width 9 Inch
Product Information
- Brand Design Toscano
- MFR # QL57201
- Zoro # G204385320
- UPC # 846092034314
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 6 Inch |
Height | 7 Inch |
Width | 9 Inch |
Details
Weight | 1 lbs |
Description
Our cute "when pigs fly" statue will steal your heart it's so adorable you'll want to give it a hog hug! This Design Toscano-exclusive winged pig sculpture "goes hog wild" in quality designer resin, fully hand-painted with superior detail from adorable angelic wings to curly tail!! Another quality farm animal statue from Toscano! 71⁄2"Wx51⁄2"Dx61⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-36)
- STENS Edger Blade, 7 3/4 In. (375661)
- MILL ROSE Mill Rose 76011 0.5 Pint Blue Monster Compound (76011)
- CHAPIN 3 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Cone Spray Pattern (2610E)
- DESIGN TOSCANO Goddess of Mercy Praying Angel Statue (FU63854)
- DESIGN TOSCANO Tiny Forest Friends Gnome Garden Statue Collection (SH381601)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Window & Door Gnomes (QL94281)
- DESIGN TOSCANO Prehistoric Parasaurolophus Dinosaur Egg Hatchling Garden Statue (QM2822700)
- DESIGN TOSCANO Thumbelina Garden Sculpture: Stake Version (QM14024)
- DESIGN TOSCANO Rock Hopper Penguin Statue (QM2490100)
- WOODLAND SCENICS Woodland Scenics WOO5059 Woodland Scenics HO H & H Feed Mill (WOO5059)
- Design Toscano Fountains, Garden Statues & Sculptures