Shop All Holiday Decor
Design Toscano
Hard Boiled Dragon Hatchling Holiday Ornament: Set of Three
Mfr # QS9294042
Zoro # G706614355
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.5"W
- Height 3.5"
- Depth 2.5"
Product Information
- Brand Design Toscano
- MFR # QS9294042
- Zoro # G706614355
- UPC # 840798125406
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 2.5"W |
Height | 3.5" |
Depth | 2.5" |
Description
Watch out-he bites! Adorable enough to make a grandma swoon, our Hard Boiled is cute, but this hatchling emerging from a royal dragon egg can also draw blood and set your shirt afire! Showing off his tiny baby wings and claws, our Design Toscano-exclusive holiday dragon collectible bauble makes a fierce package tie-on, stocking stuffer, Christmas tree ornament or creative addition to your dragon collection. Sculpted 360 degrees, cast in quality designer resin and hand painted in a mix of pearlized paint and bright fantasy colors, this Gothic beast is an epic dragon addition to your holiday lineup and a fun gift for any new dragon or dragon lover! Each: 21⁄2"Wx21⁄2"Dx31⁄2"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Switch, Defrost Termination (800315)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in H x 3-7/8 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00088)
- TRADEMARK GAMEROOM Miller Lite Chrome Double Rung Neon Clock - Retro Design (ML1400-R)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration I V2' Canvas Art, 24x24 (WAP08112-C2424GG)
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- DESIGN TOSCANO Welsh Corgi Holiday Dog Ornament Sculpture (JH576337)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- DESIGN TOSCANO Santa's New Xmas Ride Llama Holiday Ornament: Each (QS29845)
- DESIGN TOSCANO Ho-Ho-Hold It Santa Mantel Stocking Holder Statue (FU82976)
- DESIGN TOSCANO Honor the Feline: Orange Tabby Holiday Cat Angel Ornament (JH170738)
- GARDENISED Large Rattan Christmas Tree Skirt, White (QI003957.W)
- Design Toscano Holiday Decor