Shop All Patio Side Tables
Design Toscano
Hadrian's Villa Roman Spa Furniture Collection:Cocktail Table
Mfr # NE90023
Zoro # G104386335
product price: $769.50
/ea
Free Shipping & Returns
$769.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17"
- Weight 51 lbs
- Depth 24"
- Width 32.5"
Product Information
- Brand Design Toscano
- MFR # NE90023
- Zoro # G104386335
- UPC # 846092018147
- Country of Origin Philippines
- Category Patio Side Tables
Dimensions
Height | 17" |
Depth | 24" |
Width | 32.5" |
Details
Weight | 51 lbs |
Description
Live like Roman royalty with this luxurious, architectural collection modeled after the emperor's legendary 250-acre retreat - sure to become the true focal point of your own pool, spa or garden! Imagine entertaining in grandeur in your own backyard, relaxed on the expanse of our ergonomically designed chaise longue or master's chair while your favorite beverage rests on the companion cocktail table. Cast in heavyweight, reinforced, quality designer resin with the amazingly authentic feel of ancient, carved limestone, this splendid collection is only found at Toscano! 321⁄2"Wx24"Dx17"H. 51 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Organic Dust Fungicide 4 lb (772)
- MARSHALL EXCELSIOR Marshall Excelsior MER401-24 Flexible Pigtail - 24" (MER401-24)
- GRILL MARK Stainless Steel Black/Silver Grill Turner/Tong 2 pk (02859ACE)
- BARK PARK Dog Park ADA Fido and Me Water Fountain (PBARK-499-GREEN)
- DESIGN TOSCANO Arc de Triomphe Sculptural Table (NG33646)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- DESIGN TOSCANO Kalahari Meerkat Maitre d's Sculptural Side Table (JQ8608)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- ADAMS Adams 8500-08-3731 Quik Fold Portable Resin Side Table - Summer Green (112890)
- ADAMS MFG EartBRN Fold Side Table (8510-60-3734)
- Design Toscano Patio Furniture