Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Guan-Yin, Goddess of Compassion Statue
Mfr # NE160063
Zoro # G504384771
product price: $910.86
/ea
Free Shipping & Returns
$910.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 16"
- Height 42.5"
- Width 29"W
Product Information
- Brand Design Toscano
- MFR # NE160063
- Zoro # G504384771
- UPC # 840798111577
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 16" |
Height | 42.5" |
Width | 29"W |
Description
With open arms and downcast gaze, the Asian goddess of compassion, kindness and love, revered since Buddhism's introduction in the first century, welcomes all who seek her virtues. This over 3-foot-tall focal point for your Zen garden ushers in instant Asian style and the serenity of the East. Cast in quality designer resin to capture symbolic sculptural details such as the lotus and the moving water at her feet, this Design Toscano-exclusive majestic work of art has an antique stone finish that allows the sculpt to become one with nature. A focal piece for a meditation garden, this ornamental work is amazing. 29"Wx16"Dx421⁄2"H. 28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Minnesota Twins Quad Chair (517-13Q)
- BONIDE PRODUCTS Bonide Products Inc P-Diatomaceous Earth 5 Pound 12151-121 (917450)
- ALLEN CO Pistol Tote with Pocket, Most Semi-Auto Handguns & Revolvers, Taupe (3644)
- HI-RUN Lawn/Garden Tire, 18x9.5-8, 2 Ply (WD1059)
- DESIGN TOSCANO Dockside Seagull Statue (QL56461)
- DESIGN TOSCANO Bigfoot Spotted Metal Silhouette Yeti Garden Stake (NA118)
- DESIGN TOSCANO Catatonic Gnome Feline Frenzy Statue (HT542036)
- DESIGN TOSCANO Colossal Crustacean Grand-Scale Giant King Crab Statue (NE100013)
- DESIGN TOSCANO German Shepherd Puppy Dog Statue (CF247)
- DESIGN TOSCANO Bigfoot, the Bashful Yeti Tree Sculpture (DB583078)
- GARDENISED Outdoor Natural Artificial Fringe Rock Decor for Gardens, Lawns, and Landscapes (QI004478)
- Design Toscano Fountains, Garden Statues & Sculptures