Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Greetings from the Garden Gnomes Welcome Statue
Mfr # QL3334
Zoro # G904385033
product price: $41.90
/ea
$41.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 11"W
- Large Spiral 5"
Product Information
- Brand Design Toscano
- MFR # QL3334
- Zoro # G904385033
- UPC # 846092046805
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 7.5" |
Width | 11"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Large Spiral | 5" |
Description
When you could use a little gnome welcome at your entryway, vegetable plot or garden flowerbed, our welcome gnomes statue is at the ready! Sporting pointy red elf hats and trusty gnome tools, this Design Toscano exclusive garden elf welcome statue greets their squirrel friend with the same warm welcome they'll extend to all visitors to your home or garden. Imaginatively sculpted, our quality designer resin garden gnomes statue is hand-painted one piece at a time. Another quality gnome sculpture from Toscano! 11"Wx5"Dx71⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 59"x18"x3" (62-045-HFERN-EC)
- LINK HANDLES Handle Shovel/Scoop, Fiberglass, 30 in L (871-99/66776)
- AGRI-FAB 12V Wireless Remote (45-0580)
- IK SPRAYERS Pro Handle (82671872)
- DESIGN TOSCANO In God's Hands Cat Memorial Statue (KY69909)
- DESIGN TOSCANO The Moose is Loose Statue (QM22090)
- DESIGN TOSCANO Ribbit the Frog, Garden Toad Statue (QM20510)
- DESIGN TOSCANO American Mountain Cougar Statue (JQ5746)
- DESIGN TOSCANO The Nara Temple: Asian Garden Pagoda Sculpture (NE170014)
- DESIGN TOSCANO Striker the Alligator Spitter Piped Statue (QM2608000)
- DESIGN TOSCANO Vintage Metal Fire Hydrant Statue: Medium (FU68858)
- Design Toscano Fountains, Garden Statues & Sculptures