Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Great Ape Monster Jungle Animal Statue Collection: Large
Mfr # JQ7233
Zoro # G604385630
product price: $62.90
/ea
$62.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.5"
- Width 10"W
- Depth 7"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Product Information
- Brand Design Toscano
- MFR # JQ7233
- Zoro # G604385630
- UPC # 840798120258
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 14.5" |
Width | 10"W |
Depth | 7" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Let our great ape jungle animal rule your home or garden with the same intensity that the world's largest primates have inspired novels, films and imaginations across the globe for centuries! Beating his broad, black-back gorilla chest and calling out as kings of the jungle, our African animal statue is sculpted from furry paws to open jaws before being cast in quality designer resin and hand-painted as a wildlife statue. Whether you choose the desktop sized large ape animal statue or one of the giant wildlife garden statues, our almost living, breathing Design Toscano-exclusive monkey mammals add a touch of the exotic! 10"Wx7"Dx141⁄2"H 4Lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Clearing Saw Blade Grass & Brush Cutter, EIA, 22-Tooth (41-930)
- MILLER MFG CO Miller Mfg Co Inc Rubber Feed Pan- Black 8 Quart - HP8 (464353)
- US WEIGHT US Weight Fillable 120lb Capacity Commercial Free Standing Umbrella Base, Bronze (FUB120BZE)
- DR. EARTH Tomato/Veg/Herb Fert 4# (704P)
- DESIGN TOSCANO Grande Scale Male Silverback Gorilla Statue (NE200037)
- DESIGN TOSCANO Bunny on Board the Tractor, Garden Gnome Statue (QL1530256)
- DESIGN TOSCANO Beautiful Black Swan Statue (JQ6234)
- DESIGN TOSCANO Roly-Poly Bear Cub Statues: Rolling Bear (QM2592800)
- DESIGN TOSCANO Santa with a Sparkling Christmas Tree Illuminated Holiday Statue (DS19739)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Window Gnome (QL4283)
- DESIGN TOSCANO Thumbelina Garden Sculpture: Hanging Version (QM14023)
- Design Toscano Fountains, Garden Statues & Sculptures