Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Gray Tabby Kitty on a Perch Hanging Cat Sculpture
Mfr # JQ108044
Zoro # G204385931
product price: $31.90
/ea
$31.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Greys
- Depth 5 1/2 Inch
- Height 8 Inch
- Width 5.5"
- Weight 1 lbs
Product Information
- Brand Design Toscano
- MFR # JQ108044
- Zoro # G204385931
- UPC # 840798124317
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 5 1/2 Inch |
Height | 8 Inch |
Width | 5.5" |
Details
Color | Greys |
Weight | 1 lbs |
Material | Resin |
Type | Decorative Figure |
Shape | Specialty |
Description
Animal lovers can't wait to get their paws on this kitty! Our snuggly kitty wiggles from a hanging perch to tug at your heartstrings. Easily hung from a favorite outdoor tree branch or an indoor hook, it is cast in quality designer resin and individually hand painted to replicate a favorite breed. Makes an adorably adoptable gift for animal lovers! 51⁄2Wx51⁄2"Dx8"H. 1 lb. "
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe Folding Metal Playpen with Eight 24 "x 30 "Panels with Latching Door for Dogs Black (959085LJO)
- JR PRODUCTS JR Products 13095 SPDT On/On Switch - Black (13095)
- SEARS/AMERICAN YARD RIDER BLADE FOR 42"" CUT (331713S)
- BULLY TOOLS Drain Spade Shovel, Fiberglass Pro Handle W/ D-Grip (7774276)
- DESIGN TOSCANO Resting Grace Sitting Angel Statue: Medium (NG34725)
- DESIGN TOSCANO Aloha Hawaii Tiki Sculpture: Moai Haku Hana (CS22650)
- DESIGN TOSCANO Lace and Lard, Madame Pig Statue (QS2810)
- DESIGN TOSCANO Divine Swine Life-Size Farm Pig Statue (NE120073)
- DESIGN TOSCANO Santa with a Sparkling Christmas Tree Illuminated Holiday Statue (DS19739)
- DESIGN TOSCANO Fannie, the Fairy Sitting Statue: Set of Two (HF9326063)
- PURE GARDEN Pet Memorial Statue-Sleeping Angel Cat Remembrance Keepsake Sculpture (50-LG1101)
- Design Toscano Fountains, Garden Statues & Sculptures