Shop All Planters & Window Boxes
Design Toscano
Grande Acanthus Sculptural Architectural Garden Urn
Mfr # NE80096
Zoro # G904386399
product price: $1,594.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,594.86
Free 30-Day Returns
Key Features
- Width 41"
- Height 31"
- Plinth's top surface 23.5" sq.
- Large Spiral 41"
- Urn holds 1,218 liters.
Product Information
- Brand Design Toscano
- MFR # NE80096
- Zoro # G904386399
- UPC # 846092038671
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Width | 41" |
Height | 31" |
Details
Plinth's top surface | 23.5" sq. |
Large Spiral | 41" |
Urn holds | 1,218 liters. |
Inside of urn | 32.5"dia.x19.5"D. |
Description
Our 17th-century antique acanthus garden urn replica spans the centuries and is substantial enough to be an heirloom into the next! This weathered, faux French limestone work of garden art has the style worthy of an old French estate. Our unparalleled, authentic garden urn is cast in quality designer resin to highlight its acanthus detailing. This large-scale, display-quality sculpture transforms any home, garden or restaurant into an architectural gallery. Acanthus Urn: 41"Wx41"Dx31"H. 94 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 2701328 (Ezgo / Cushman / Textron 2701328)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-20X40)
- DELTA CYCLE CORP Wheelbarrow/Ladder Hook (UH2000)
- STENS Gas Can Funnel 9"Polyethylene Fits 1 2 5 Gallon Eagle Gas Cans 765-192 (765-192)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- MAYNE Modesto 30in Round Planter - Neptune Blue (8884-NB)
- PLANTATION PRODUCTS PLANT POT SD STRT 15PK (FR312B)
- MAYNE Freeport Patio Planter 18x18 - Black (5860-B)
- Design Toscano Planters & Window Boxes