Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Goddess Guan Yin Standing on a Lotus Statue
Mfr # DB33691
Zoro # G004384806
product price: $117.90
/ea
Free Shipping & Returns
$117.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.5"
- Height 25"
- Weight 8 lbs
- Depth 8"
Product Information
- Brand Design Toscano
- MFR # DB33691
- Zoro # G004384806
- UPC # 840798132961
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 8.5" |
Height | 25" |
Depth | 8" |
Details
Weight | 8 lbs |
Description
Peace permeates this over 2-foot tall Asian goddess as she invites tranquility with her entire being. Standing atop a stylized lotus, our inspirational statue holds a vase with the elixir of immortality and wears the beads of royalty. Sculpted with lines that embody calm countenance and endless serenity, this timeless Asian sculpture is cast in quality designer resin and intricately hand painted. Found only from Design Toscano, this exclusive garden statue is perfect in an entryway or an outdoor meditation garden. 81⁄2"Wx8"Dx25"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Massey Ferguson Tractor RH Spindle 2675 2705 3040893M92 3046436V (3046436M91)
- HI-YIELD 32 Oz. Concentrate Garden & Farm Insect Killer (33006)
- DOGIPOT Pet Station, Waste Bags, Pickup Sign, Poly (1011-POLY)
- OREGON Tie Strap (P23837)
- DESIGN TOSCANO Puppy Pail Pour Garden Fountain (SH382614)
- DESIGN TOSCANO Postal Gator Mail Post Sleeve Statue (KY1888)
- DESIGN TOSCANO The Out-of-this-World Alien Extra Terrestrial Statue: Large (LY612299)
- DESIGN TOSCANO Replacement Pump For Richardson Oval Urn and Cascading Bamboo Fountains (SS20750RP)
- DESIGN TOSCANO Noelle Shines the Christmas Light Holiday Angel Statue (DS19119)
- DESIGN TOSCANO Dam Building Beaver Animal Statue (QM2677800)
- DESIGN TOSCANO Paw Prints on our Hearts Memorial Cat Statue (QL59385)
- Design Toscano Fountains, Garden Statues & Sculptures