Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Goddess Guan Yin Seated on a Lotus Statue
Mfr # EU1017
Zoro # G404385250
product price: $50.90
/ea
$50.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6.5"
- Width 7.5"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 12"
Product Information
- Brand Design Toscano
- MFR # EU1017
- Zoro # G404385250
- UPC # 846092017973
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 6.5" |
Width | 7.5"W |
Height | 12" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
From atop a seat of fragrant lotus flowers, our legendary Asian bodhisattva in flowing white robe welcomes all in need of comfort. A serene work for home or garden, our Toscano exclusive in designer resin is awash in beautifully muted shades of green, lavender, faux bronze and stone. 71⁄2"Wx61⁄2"Dx12"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover-Trans-Fwd 21 (931-05020A)
- KAMP-RITE TENT COT Kwik Cot, Black/Gray, 400 lb Capacity (FC421)
- ONEGUARD OneGuard Multi MoA Concentrate (gal) MCP (3126-J28)
- SOUTHWIRE Southwire 44260 Surge Guard Surge Protector - 30A, 120V, 2100 Joules (44260)
- DESIGN TOSCANO Roaring Beasts of Castello di Rocca Lion Sentinel Statue: Right Paw Up (LY372882)
- DESIGN TOSCANO Tiki Gods Statue: The God of the Luau (NG31189)
- DESIGN TOSCANO Wheelbarrow Willie, Garden Boy Cast Bronze Garden Statue (PN5618)
- DESIGN TOSCANO Catnapping Cub Black Bear Statue (JQ8560)
- DESIGN TOSCANO Quenching a Big Thirst Sculptural Fountain (KY27148)
- DESIGN TOSCANO Rooster's Perch Sitting Chicken Statue (JQ5967)
- EZ VANE EZ Vane EZ1409-GR German Shepherd Dog Weathervane with Garden Mount (EZ1409-GR)
- Design Toscano Fountains, Garden Statues & Sculptures