Shop All Wall Art & Decor
Design Toscano
Giant Triceratops Dinosaur Wall Trophy
Mfr # NE110016
Zoro # G704386049
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,653.00
Free 30-Day Returns
Key Features
- Weight 67 lbs
- Depth 41 1/2 Inch
- Material Fiber / Glass / Resin
- Color Blacks / Browns / Pinks
- Height 50 1/2 Inch
Product Information
- Brand Design Toscano
- MFR # NE110016
- Zoro # G704386049
- UPC # 846092083800
- Country of Origin Philippines
- Category Wall Art & Decor
Dimensions
Depth | 41 1/2 Inch |
Height | 50 1/2 Inch |
Width | 35 1/2 Inch |
Details
Weight | 67 lbs |
Material | Fiber / Glass / Resin |
Color | Blacks / Browns / Pinks |
Item | Decorative Figure |
Shape | Specialty |
Description
Our fierce Triceratops's head extends a full 42" from the wall in a prehistoric display of nature's artwork. Realistically sculpted with three horns and backward-pointing frill, used as defensive weapons against Late Cretaceous predators, Triceratops was well equipped to fight the Jurassic-sized T. Rex. Our giant, prehistoric replica dinosaur wall trophy is cast in quality designer resin, reinforced for supreme strength with fiberglass and hand-painted with powerfully convincing color and texture to be as faithful as possible to the form of its ancient species. Includes custom-designed, heavy duty mounting bracket to hold it securely on your wall. Our Design Toscano-exclusive display-quality dinosaur sculpture transforms any home, restaurant or hotel into something truly magnificent! Another breathtaking dinosaur statue from Toscano! 351⁄2"Wx411⁄2"Dx501⁄2"H. 67 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 36" Round Wood Folding Table (WFT5-36R)
- HD FCWAX06S FastCap Soft Refill Stick No. 06 (FCWAX06S)
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat (OW-GHOSTBACK-18-GG)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- DESIGN TOSCANO The Spirit of Nottingham Woods Greenman Tree Sculpture: Set of Two (DB933001)
- DESIGN TOSCANO Guardian Asar: Egyptian Wine Holder Statue (NE97375)
- DESIGN TOSCANO Sekhmet, Goddess of the Egyptian Realm Statue (WU68010)
- DESIGN TOSCANO Prairie Flower Stained Glass Window (TF84)
- DESIGN TOSCANO Freedom's Pride American Eagle Wall Sculpture: Large (DB43006)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 24x24 (BL0408-C2424GG)
- Design Toscano Wall Art & Decor