Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Giant Loggerhead Sea Turtle Statue
Mfr # NE90048
Zoro # G504385372
Free Shipping & Returns
$910.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 47.5"W
- Height 13.5"
- Depth 37"
Product Information
- Brand Design Toscano
- MFR # NE90048
- Zoro # G504385372
- UPC # 846092061969
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 47.5"W |
Height | 13.5" |
Depth | 37" |
Description
So realistically sculpted that he's likely to be mistaken for one of his living, breathing namesakes, this Loggerhead Sea Turtle exudes the exotic feel of oceanic coastal waters! When you see this realistic, Loggerhead Sea Turtle sculpture seemingly come to life perched on the edge of your pond or pool, it might just make you do a double take! Named for its exceptionally large head, our substantial, nearly four-foot-long Loggerhead Sea Turtle statue is cast in quality designer fiberglass resin and painstakingly hand-painted to take a proud place in home or garden gallery. This large-scale, display-quality sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 471⁄2"Wx37"Dx131⁄2"H. 26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Azalea Tone Orgnc 8Lb (AT8)
- FOXFARM Foxfarm 7739485 Happy Frog Bat Guano Organic Fertilizer; 4 lbs (7739485)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P565)
- CUSTOM MOLDED PRODUCTS Clear Glass Lid Power Clean Tab Ultra VS Chlorinator (25280150000)
- DESIGN TOSCANO Gertie, the English Flower Fairy Statue (QM14015)
- DESIGN TOSCANO Makokou the Climbing Monkey Statue (NG32154)
- DESIGN TOSCANO Flat Back Sea Turtle Statue (QM2517500)
- DESIGN TOSCANO Gigi the Garden Giraffe Statue (NG29314)
- DESIGN TOSCANO Darwin's Ape Thinker Cast Bronze Statue (DK2602)
- DESIGN TOSCANO Santa with a Sparkling Christmas Tree Illuminated Holiday Statue (DS19739)
- PISOS 14.2 in. Steel Animal Garden Dog Metal Puppy Sculpture Statue w/Solar Light & Ground Stake, Bronze (PI3111197)
- Design Toscano Fountains, Garden Statues & Sculptures