Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Giant Burmese Python Snake Statue
Mfr # NE867145
Zoro # G005386588
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$855.00
Free 30-Day Returns
Key Features
- Height 4"
- Width 99.5"
- Weight 12 lbs
- Depth 25"
Product Information
- Brand Design Toscano
- MFR # NE867145
- Zoro # G005386588
- UPC # 846092038770
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 4" |
Width | 99.5" |
Depth | 25" |
Details
Weight | 12 lbs |
Description
Your neighbors are sure to do a double-take when they see this exotic Burmese python slithering through your flowerbed, pond or pool! After the initial shock, they'll take note of the amazing sculpting, natural coloring, and authentically scaly texture so real that it will have even YOU doing a double-take! At nearly eight feet long, our uncoiled serpent sculpture is cast in quality designer resin and painstakingly hand-painted to secure a proud place in home or garden gallery. Poised to strike at unwary opponents, this large-scale, Toscano-exclusive snake sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 991⁄2"Wx25"Dx4"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSI OUTDOORS GSI Outdoors Lexan Gear Box - Extra Large, 11" x 8.9" x 5.2" (73512)
- SUMMIT Dunks Mosquito 20Cd (111-5)
- BRIGGS & STRATTON Dipstick Tube Seal (281370S)
- MTD Flail (91459B)
- DESIGN TOSCANO Smile For Me Solar Garden Gnome Statue (QM2779900)
- DESIGN TOSCANO German Shepherd Puppy Dog Statue (CF247)
- DESIGN TOSCANO Giant Loggerhead Sea Turtle Statue (NE90048)
- DESIGN TOSCANO Motherly Love Pony Foal and Mare Horse Statue (AL307690)
- DESIGN TOSCANO Sleepy Time Baby Angel Statue (NG34033)
- DESIGN TOSCANO King of Beasts Lion Sculpture (JE43201)
- GREENGRASS 18 in. Enemy Sensing Scarecrow Great Horned Owl with Rotating-Head; Brown (GR3459210)
- Design Toscano Fountains, Garden Statues & Sculptures